KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9000/15000 BtuH Tank Top Portable Gas Heater, LP

DAYTON| Zoro #: G1753647| Mfr #: 5RCC0

$101.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7-1/8"
Safety Features: Fuel Shut-off Device, Overheat Protection
Fuel Rate: 0.66 lb./hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1753647 Mfr #: 5RCC0
Width: 7-1/8"Safety Features: Fuel Shut-off Device, Overheat Protection
Fuel Rate: 0.66 lb./hr.Includes: Corrosion Resistant Steel, Swivel Type Mounting Clamp, Thermocouple Flame Detector, P.O.L. Fitting with Excess Flow Check, LP Gas Regulator
Length: 8-5/16"Built-In Thermostat: No
Hz: 60Manufacturers Warranty Length: 1 yr.
Item: Tank Top Portable Gas HeaterFeatures: Piezo Ignition, Front/Rear Safety Grills, Front Leg Support, Adjustable Heat Angle, Quick Connect Propane Tank Connection
BtuH Output: 9000 to 15,000Height: 12"
Heating Area: 250 sq. ft.Gas Type: LP
Standards: CSACountry of Origin (subject to change): Korea, Republic of

Description

Tank Top Portable Gas Heater, Gas Type LP, BtuH Output 9000 to 15,000, Min. Cylinder Size 20 lb, Heating Area 250 sq. ft., Fuel Rate 0.66 lb./hr., Built-In Thermostat No, Height 12 In., Width 7-1/8 In., Length 8-5/16 In., 60 Hz, Features Piezo Ignition, Front/Rear Safety Grills, Front Leg Support, Adjustable Heat Angle, Quick Connect Propane Tank Connection, Safety Features Fuel Shut-off Device, Overheat Protection, Manufacturers Warranty Length 1 yr., Standards CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews