300000 BtuH Torpedo Portable Gas Heater, LP

DAYTON| Zoro #: G2260876| Mfr #: 3VE59

$1390.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
BtuH Output: 300,000Air Flow: 1,800 cfmGas Type: LP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260876 Mfr #: 3VE59
BtuH Output: 300,000Air Flow: 1,800 cfm
Gas Type: LPHeater Voltage: 120VAC
Min. Cylinder Size: 500 lb.Amps AC: 0.65
NEMA Plug Configuration: 5-15PHeight: 18-1/2"
Includes: 15 ft. Hose, RegulatorItem: Torpedo Portable Gas Heater
Width: 12-5/8"Length: 33-5/8"
Hz: 60Safety Features: Fuel Shut-off Device, Overheat Protection
Manufacturers Warranty Length: 1 yr.Features: Spark Interrupt Ignition, Built-in Thermostat, Fuel Shut-off Device, Overheat Protection
Heating Area: 7000 sq. ft.Built-In Thermostat: Yes
Standards: CSAFuel Rate: 13.9 lb./hr.
Country of Origin (subject to change): China

Description

Torpedo Portable Gas Heater, Gas Type LP, BtuH Output 300,000, Min. Cylinder Size 500 lb., Heating Area 7000 sq. ft., Fuel Rate 13.9 lb./hr., 0.65 Amps AC, Heater Voltage 120VAC, Built-In Thermostat Yes, Height 18-1/2 In., Width 12-5/8 In., Length 33-5/8 In., Air Flow 1,800 cfm, 60 Hz, NEMA Plug Configuration 5-15P, Features Spark Interrupt Ignition, Built-in Thermostat, Fuel Shut-off Device, Overheat Protection, Safety Features Fuel Shut-off Device, Overheat Protection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews