KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30000/60000 BtuH Forced Air Portable Gas Heater, LP

DAYTON| Zoro #: G1405354| Mfr #: 3VE54

$236.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8-1/8"
NEMA Plug Configuration: 5-15p
Safety Features: Fuel Shut-off Device
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405354 Mfr #: 3VE54
Width: 8-1/8"NEMA Plug Configuration: 5-15p
Safety Features: Fuel Shut-off DeviceFuel Rate: 1.4 to 2.3 lb./hr.
Includes: 15 ft. Hose, RegulatorAmps AC: 0.65
Length: 19-5/16"Built-In Thermostat: No
Heater Voltage: 120VACHz: 60
Air Flow: 300 cfmItem: Forced Air Portable Gas Heater
Features: Continuous Spark Ignition, Continuously Variable Output, Adjustable Heat Angle, Fuel Shut-off Device, Overheat ProtectionBtuH Output: 30,000 to 60,000
Height: 15-1/8"Heating Area: 1350 sq. ft.
Manufacturers Warranty Length: 1 yr.Gas Type: LP
Standards: CSACountry of Origin (subject to change): China

Description

Forced Air Portable Gas Heater, Gas Type LP, BtuH Output 30,000 to 60,000, Min. Cylinder Size 20 lb, Heating Area 1350 sq. ft., Fuel Rate 1.4 to 2.3 lb./hr., 0.65 Amps AC, Heater Voltage 120VAC, Built-In Thermostat No, Height 15-1/8 In., Width 8-1/8 In., Length 19-5/16 In., Air Flow 300 cfm, 60 Hz, NEMA Plug Configuration 5-15P, Features Continuous Spark Ignition, Continuously Variable Output, Adjustable Heat Angle, Fuel Shut-off Device, Overheat Protection, Safety Features Fuel Shut-off Device

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews