PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

50000/200000 BtuH Convection Portable Gas Heater, LP

DAYTON| Zoro #: G1896492| Mfr #: 6BY74

$165.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
BtuH Output: 50,000 to 200,000Gas Type: LPHz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896492 Mfr #: 6BY74
BtuH Output: 50,000 to 200,000Gas Type: LP
Hz: 60Min. Cylinder Size: None
Height: 26-7/32"Includes: 15 ft. Hose, Regulator
Item: Convection Portable Gas HeaterLength: 15-7/8"
Safety Features: Fuel Shut-off DeviceManufacturers Warranty Length: 1 yr.
Width: 15-7/8"Features: One Hand Piezo Ignition, Continuously Variable Output, Fuel Shut-off Device
Heating Area: 4700 sq. ft.Built-In Thermostat: No
Standards: CSAFuel Rate: 9.2 lb./hr.
Country of Origin (subject to change): China

Description

Convection Portable Gas Heater, Gas Type LP, BtuH Output 50,000 to 200,000, Min. Cylinder Size None, Heating Area 4700 sq. ft., Fuel Rate 9.2 lb./hr., Built-In Thermostat No, Height 26-7/32 In., Width 15-7/8 In., Length 15-7/8 In., 60 Hz, Features One Hand Piezo Ignition, Continuously Variable Output, Fuel Shut-off Device, Safety Features Fuel Shut-off Device, Manufacturers Warranty Length 1 yr., Standards CSA, Includes 15 ft. Hose, Regulator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews