70000/125000 BtuH Torpedo Portable Gas Heater, LP

DAYTON| Zoro #: G1727801| Mfr #: 3VE57

$256.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 11-7/8"
NEMA Plug Configuration: 5-15p
Safety Features: Fuel Shut-off Device, Overheat Protection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1727801 Mfr #: 3VE57
Width: 11-7/8"NEMA Plug Configuration: 5-15p
Safety Features: Fuel Shut-off Device, Overheat ProtectionFuel Rate: 8.0 lb./hr.
Includes: 15 ft. Hose, RegulatorAmps AC: 0.7
Min. Cylinder Size: 100 lb.Length: 25-1/2"
Built-In Thermostat: YesHeater Voltage: 120VAC
Hz: 60Air Flow: 400 cfm
Item: Torpedo Portable Gas HeaterFeatures: Continuous Spark Ignition, Continuously Variable Output, Adjustable Heat Angle, Fuel Shut-off Device, Overheat Protection
BtuH Output: 70,000 to 125,000Height: 16-1/8"
Heating Area: 3100 sq. ft.Manufacturers Warranty Length: 1 yr.
Gas Type: LPStandards: CSA
Country of Origin (subject to change): China

Description

Torpedo Portable Gas Heater, Gas Type LP, BtuH Output 70,000 to 125,000, Min. Cylinder Size 100 lb., Heating Area 3100 sq. ft., Fuel Rate 8.0 lb./hr., 0.7 Amps AC, Heater Voltage 120VAC, Built-In Thermostat Yes, Height 16-1/8 In., Width 11-7/8 In., Length 25-1/2 In., Air Flow 400 cfm, 60 Hz, NEMA Plug Configuration 5-15P, Features Continuous Spark Ignition, Continuously Variable Output, Adjustable Heat Angle, Fuel Shut-off Device, Overheat Protection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews