Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

150000 BtuH Torpedo Portable Gas Heater, NG

DAYTON| Zoro #: G2264385| Mfr #: 3VE56

$481.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
BtuH Output: 150,000Air Flow: 435 cfmGas Type: NG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264385 Mfr #: 3VE56
BtuH Output: 150,000Air Flow: 435 cfm
Gas Type: NGHeater Voltage: 120VAC
Min. Cylinder Size: NoneAmps AC: 0.7
NEMA Plug Configuration: 5-15PHeight: 16-1/8"
Includes: Continuous Electronic Ignition, Variable Heat AnglesItem: Torpedo Portable Gas Heater
Width: 11-7/8"Length: 25-9/16"
Hz: 60Safety Features: Fuel Shut-off Device, Overheat Protection
Manufacturers Warranty Length: 1 yr.Features: Spark Interrupt Ignition, Built-in Thermostat, Fuel Shut-off Device, Overheat Protection
Heating Area: 3500 sq. ft.Built-In Thermostat: Yes
Standards: CSAFuel Rate: 146 cu. ft. lb./hr.
Country of Origin (subject to change): China

Description

Torpedo Portable Gas Heater, Gas Type NG, BtuH Output 150,000, Min. Cylinder Size None, Heating Area 3500 sq. ft., Fuel Rate 146 cu. ft. lb./hr., 0.7 Amps AC, Heater Voltage 120VAC, Built-In Thermostat Yes, Height 16-1/8 In., Width 11-7/8 In., Length 25-9/16 In., Air Flow 435 cfm, 60 Hz, NEMA Plug Configuration 5-15P, Features Spark Interrupt Ignition, Built-in Thermostat, Fuel Shut-off Device, Overheat Protection, Safety Features Fuel Shut-off Device, Overheat Protection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews