250000 BtuH Radiant Portable Gas Heater, NG

DAYTON| Zoro #: G1001104| Mfr #: 6BY72

$581.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 14-11/16"
Safety Features: Fuel Shut-off Device
Fuel Rate: 250 cu. ft./hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001104 Mfr #: 6BY72
Width: 14-11/16"Safety Features: Fuel Shut-off Device
Fuel Rate: 250 cu. ft./hr.Includes: Regulator
Length: 14-11/16"Built-In Thermostat: No
Hz: 60Manufacturers Warranty Length: 1 yr.
Item: Radiant Portable Gas HeaterFeatures: Push Button Electronic Ignition, Safety Tip-over Switch, Fuel Shut-off Device
BtuH Output: 250,000Height: 44-5/16"
Heating Area: 5900 sq. ft.Gas Type: NG
Standards: CSACountry of Origin (subject to change): China

Description

Radiant Portable Gas Heater, Gas Type NG, BtuH Output 250,000, Heating Area 5900 sq. ft., Fuel Rate 250 cu. ft./hr., Built-In Thermostat No, Height 44-5/16 In., Width 14-11/16 In., Length 14-11/16 In., 60 Hz, Features Push Button Electronic Ignition, Safety Tip-over Switch, Fuel Shut-off Device, Safety Features Fuel Shut-off Device, Manufacturers Warranty Length 1 yr., Standards CSA, Includes Regulator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews