SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

12000W Gas Portable Generator 120/240VAC Electric

DAYTON| Zoro #: G1988174| Mfr #: 6FYA4

$5607.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Generator Engine Brand: HondaGenerator Fuel Type: GasolineFull Power Switch: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988174 Mfr #: 6FYA4
Generator Engine Brand: HondaGenerator Fuel Type: Gasoline
Full Power Switch: NoLow Oil Shut Down: Yes
Generator Height: 37-1/2"Wheel Kit Included: Yes
Run Time @ Full Load: 8.0 hr.Engine Displacement: 688cc
Generator Starter Type: ElectricParallel Configuration Capable: No
Generator Rated Watts: 12,000Air Cleaner Type: Dual Element
Run Time Hour Meter: YesItem: Portable Generator
CARB Compliant: YesEngine Alternator: Brushless
Fuel Tank Capacity: 13.2 gal.Sound Level dB: 74.9
Circuit Breaker: YesIncludes: Idle Control, Dry Battery
Portable Generator Technology: ConventionalWidth: 30-1/2"
Surge Watts: 19,600Generator Run Time @ 1/2 Load: 11.7 hr.
Standards: CSACylinder Material: Cast Iron
Generator Amps: 100.0/50.0Engine HP: 20.8
Length: 31-1/2"Generator Mfr. Warranty Details: 2 yr.
Country of Origin (subject to change): United States

Description

Portable Generator, Conventional, Gasoline, Generator Rated Watts 12,000, Surge Watts 19,600, 120VAC/240VAC, Generator Amps 100.0/50.0, Generator Engine Brand Honda, Generator Starter Type Electric, Generator Outlets 5-20R 120VAC Duplex GFCI (2), L5-30R 120VAC Locking Receptacle (1), L14-30R 120/240VAC Locking Receptacle (1), 14-50R 120/240VAC (1), CARB Compliant Yes, Circuit Breaker Yes, Brushless Engine Alternator, Engine Displacement 688cc, Engine HP 20.8, Sound Level dB 74.9

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews