Handheld Vacuums, 50 cfm, Paper Bag, Bag

DAYTON| Zoro #: G1140307| Mfr #: 4Z906

$91.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140307 Mfr #: 4Z906
Includes: Adjustable Shoulder Strap, Removable Soft Snout with Wide Mouth for Direct Cleaning, 3 Feet Hose, Utility Nozzle and Crevice ToolHz: 60
Vacuum Product Grouping: Handheld VacuumsFilter Type: Standard
Vacuum Capacity: 1/4 gal.Air Flow: 50 cfm
Hose Length: 3 ft.Width: 9-3/4"
Net Weight: 6.5 lb.Length: 16-1/2"
Amps: 6.8Item: Portable Hand Vacuum
Standards: UL/CSAVoltage: 120V
Height: 8"Static Pressure: 43"
Sound Level dBA: Not RatedPeak HP: 1.0
Vacuum Filter: BagCountry of Origin (subject to change): China

Product Description

Portable Hand Vac, Portable, Peak HP 1.5, 6.8 Amps AC, Amps @ 120V 6.8, Voltage 120, 60 Hz, 60 CFM, G0583947, Standards UL/CSA, Includes Adjustable Shoulder Strap, Removable Soft Snout with Wide Mouth for Direct Cleaning, 3 Feet Hose, Utility Nozzle and Crevice Tool

Product Reviews

Save 15%. Sign up for Z-mail.