Handheld Vacuums, 120 cfm, Disc, Foam, 82

DAYTON| Zoro #: G1515141| Mfr #: 2NYE3

$84.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1515141 Mfr #: 2NYE3
Includes: On-board Tool Storage, Wall Bracket, 6 ft. x 1 1/4" Hose, Crevice Tool, Utility Nozzle, Dusting Brush, Foam Sleeve (5X879) and Dry Disc Filter (6H008), 18 ft. Power CordStatic Pressure: 46"
Vacuum Filter: Disc, FoamSound Level dBA: 82
Vacuum Product Grouping: Handheld VacuumsPeak HP: 2
Vacuum Capacity: 1-1/2 gal.Hz: 60
Hose Dia.: 1-1/4"Filter Type: Standard
Power Cord Length: 18 ft.Air Flow: 120 cfm
Hose Length: 6 ft.Width: 9-1/4"
Net Weight: 5.5 lb.Length: 10.13"
Amps: 7.4Item: Portable Wet/Dry Vacuum
Standards: cUL, UsVoltage: 120v
Country of Origin (subject to change): China

Product Description

Portable Wet/Dry Vacuum, Tank 1.5 Gal., Peak HP 2, 7.4 Amps AC, Amps @ 120V 7.4, Voltage 120, 60 Hz, Static Pressure 52 In., 120 CFM, Tank Orifice 1.25 In., Tank Type Poly, Hose Dimensions 6 Ft x 1 1/4 In, Length 10.13 In., Width 9.25 In., Height 13 In., Power Cord Length 18 Ft., Net Weight 5.5 Lb., Standards c-Ulus, Includes On-board Tool Storage,Wall Bracket, 6 Ft x 1 1/4 In Hose, Crevice Tool, Utility Nozzle, Dusting Brush, Foam Sleeve (G0873047) and Dry Disc Filter (G0777427), 18 Ft Power Cord

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.