Poultry Fan Motor, PSC, TEAO, 1 HP, 850 RPM

DAYTON| Zoro #: G2468995| Mfr #: 1YBA1BG

$335.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 230, 240, 115/230, 120/240Max. Ambient Temperature: 40 Degrees CMotor Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468995 Mfr #: 1YBA1BG
Voltage Compatibility: 230, 240, 115/230, 120/240Max. Ambient Temperature: 40 Degrees C
Motor Bearings: BallMotor Shaft Rotation: CWSE
Motor Design: Permanent Split CapacitorFrame Material: Rolled steel
Shaft Dia.: 3/4"Includes: Slinger, Gasketed Capacitor Cover
Capacitor Required: YesShaft Length: 3-1/4"
Voltage: 230Frame: 56CZ
HP: 1Motor Application: Farm Duty
Length Less Shaft: 10-1/16"Full Load Amps: 5.2
Hz: 60RPM Range: 0-1000
Motor Thermal Protection: AutoDuty: Continuous
Motor Shaft Design: KeyedIns. Class: B
Motor Service Factor: 1.00Phase: 1
Motor Enclosure Design: Totally Enclosed Air-OverOverall Length: 13-5/16"
Standards: UL Recognized (E37403), CSA Certified (258501)Motor Mounting Type: Face
Motor Mounting Position: All AngleNameplate RPM: 850
Finish: Farm Duty Green Baked On EnamelItem: Agricultural Fan Motor
Country of Origin (subject to change): Mexico

Description

Poultry Fan Motor, Permanent Split Capacitor, 1 HP, Nameplate RPM 850, Voltage 230, 1 Phase, Frame 56CZ, Totally Enclosed Air-Over, Full Load Amps 5.8, 60 Hz, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CWSE Motor Shaft Rotation, Overall Length 15-1/8 In., Shaft Dia. 3/4 In., Shaft Length 3-1/4 In., Frame Material Rolled Steel, Includes Slinger, Heat Sinks, Gasketed Capacitor Cover

Reviews