Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Poultry Fan Motor, PSC, TEAO, 1 HP, 850 RPM

DAYTON | Zoro #: G0918547 | Mfr #: 1YBA7BG

$ 326.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0918547 Mfr #: 1YBA7BG
Phase: 1 Shaft Length: 2-1/2"
Motor Service Factor: 1.00 Duty: Continuous
RPM Range: 0-1000 Length Less Shaft: 11-3/8"
Overall Length: 13-7/8" Nameplate RPM: 850
Motor Design: Permanent Split Capacitor Max. Ambient Temperature: 40 Degrees C
Motor Sub Application: Poultry/Livestock Direct Drive Fan Motor Mounting Position: All Angle
Voltage Compatibility: 230, 240, 115/230, 120/240 Motor Shaft Rotation: CWSE
Voltage: 230 Ins. Class: B
Full Load Amps: 5.8 Motor Application: Farm Duty
Frame Material: Rolled steel Capacitor Required: Yes
Frame: 56CZ Motor Thermal Protection: Auto
Includes: Slinger, Gasketed Capacitor Cover Item: Agricultural Fan Motor
Motor Bearings: Ball Shaft Dia.: 5/8"
Motor Mounting Type: Face Motor Enclosure Design: Totally Enclosed Air-Over
Hz: 60 HP: 1
Motor Shaft Design: Keyed Finish: Farm Duty Green
Standards: UL Recognized (E37403), CSA Certified (258501) Country of Origin (subject to change): Mexico

Description

Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, Nameplate RPM 850, Voltage 230, 1 Phase, Frame 56CZ, Totally Enclosed Air-Over, Full Load Amps 5.8, 60 Hz, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CWSE Motor Shaft Rotation, Overall Length 13-7/8 In., Shaft Dia. 5/8 In., Shaft Length 2-1/2 In., Motor Frame Material Rolled Steel, Includes Slinger, Gasketed Capacitor Cover

Reviews