KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Poultry Fan Mtr, PSC, TEAO, 1/2 HP, 850 RPM

DAYTON| Zoro #: G1305053| Mfr #: 1YBA6

$436.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Rigid Base
Motor Design: Permanent Split Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305053 Mfr #: 1YBA6
Shaft Dia.: 5/8"Motor Mounting Type: Rigid Base
Motor Design: Permanent Split CapacitorItem: Agricultural Fan Motor
Motor Shaft Design: KeyedDuty: Continuous
RPM Range: 0-1000Motor Bearings: Ball
Max. Ambient Temperature: 40 Degrees CHP: 1/2
Motor Application: Farm DutyVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Length Less Shaft: 9-1/2"Phase: 1
Includes: Slinger, Gasketed Capacitor CoverMotor Shaft Rotation: CW/CCW
Motor Enclosure Design: Totally Enclosed Air-OverMotor Mounting Position: All Angle
Motor Thermal Protection: AutoNameplate RPM: 850
Full Load Amps: 6.6/3.3Shaft Length: 2-1/2"
Frame Material: Rolled steelVoltage: 115/230
Capacitor Required: YesFrame: 56Z
Motor Service Factor: 1.00Standards: UL Recognized (E47479), CSA Certified (701887)
Ins. Class: BHz: 60
Finish: GrayOverall Length: 12"
Country of Origin (subject to change): Mexico

Description

Poultry Fan Motor, Permanent Split Capacitor, 1/2 HP, Nameplate RPM 850, Voltage 115/230, 1 Phase, Frame 56Z, Totally Enclosed Air-Over, Full Load Amps 6.6/3.3, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12 In., Shaft Dia. 5/8 In., Shaft Length 2-1/2 In., Frame Material Rolled Steel, Includes Slinger, Gasketed Capacitor Cover

Reviews