Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Premium Bench Grinder, 8 In, 1.5HP, Var Spd

DAYTON| Zoro #: G1577432| Mfr #: 2FDB6

$617.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Width: 1"HP: 1-1/2Voltage: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1577432 Mfr #: 2FDB6
Wheel Width: 1"HP: 1-1/2
Voltage: 120Light: No
Wheel Dia.: 8"Amps: 12
Includes: Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, Single Point Dust Collection, 6 Ft CordDust Collection: Yes
Phase: 1Wheels Center-Center: 16-1/2"
Wheel Material: Aluminum OxideOverall Length: 21"
Grit: 36 and 60Item: Bench Grinder
Hz: 60Overall Height: 13"
No Load RPM: 1800 to 3450, 3600Exhaust Port Size: 2-1/2"
Arbor Size: 5/8"Country of Origin (subject to change): China

Description

Finishing Function Grinding, Bench Grinder, Finishing Wheel Diameter 8 In., Voltage 120, 1-1/2 HP, Finishing Wheel Width 1 In., 1 Phase, Max. RPM 1800, 3450, 3600, Arbor Hole Size 5/8 In., 12 Amps, Standards CSA Certified, Dust Collection Yes, Wheels Center-Center 16-1/2 In., Overall Length 21 In., Overall Height 13 In., Exhaust Port Size 2-1/2 In., Wheel Material Aluminum Oxide, Grit 36 and 60, Light No, 60 Hz

Reviews