Pressur Swtch, Standard, 20 to 65 psi, DPST

DAYTON| Zoro #: G1847431| Mfr #: 2YCF7

$20.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847431 Mfr #: 2YCF7
HP @ 3 Phase - 480V: 1Pressure Switch Electrical Contact Form: DPST
Pressure Switch Application: Water PumpPressure Switch Port Type: (1) Port, 1/4" FNPS
Pressure Switch Unloader: NoNEMA Rating: 1
Pressure Switch Action: StandardItem: Pressure Switch
Pressure Switch Range: 20 to 65 psiPressure Switch Differential: 15 to 30 psi
Pressure Switch Factory On/Off Setting: 30/50 psiHP @ 3 Phase - 240V: 3
HP @ 1 Phase - 240V: 2Country of Origin (subject to change): Mexico

Product Description

Pressure Switch, Factory On/Off Setting 30/50 psi, Differential 15 to 30 psi, Range 20 to 65 psi, Port Type 1-Port 1/4 In. FNPS, Contact Form DPST, Action Standard, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FSG, HP @ 1 Phase - 120V 1-1/2, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Product Reviews