Pressure Switch, 1/4" FNPS, Standard, DPST

DAYTON| Zoro #: G2447365| Mfr #: 2YCG9

$32.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447365 Mfr #: 2YCG9
HP @ 3 Phase - 480V: 1Pressure Switch Electrical Contact Form: DPST
Pressure Switch Application: Water PumpPressure Switch Port Type: (1) Port, 1/4" FNPS
Pressure Switch Unloader: NoNEMA Rating: 1
Pressure Switch Action: StandardItem: Pressure Switch
Manual Switch Action: Auto/OffHP @ 3 Phase - 240V: 5
HP @ 1 Phase - 240V: 3Pressure Switch Range: 5 to 80 psi
Pressure Switch Differential: 20 to 30 psiPressure Switch Factory On/Off Setting: 40/60 psi
Country of Origin (subject to change): Mexico

Product Description

Pressure Switch, Factory On/Off Setting 40/60 psi, Differential 20 to 30 psi, Range 5 to 80 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/Off, Contact Form DPST, Action Standard, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FYG, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Product Reviews