20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pressure Switch, DPST, 20/40 psi, 1/4" FNPS

DAYTON| Zoro #: G1701296| Mfr #: 2YCC8

$46.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1701296 Mfr #: 2YCC8
HP @ 3 Phase - 240V: 1Pressure Switch Action: Standard
Pressure Switch Electrical Contact Form: DPSTPressure Switch Application: Water Pump
Pressure Switch Port Type: (1) Port, 1/4" FNPSPressure Switch Unloader: No
NEMA Rating: 1Item: Pressure Switch
HP @ 1 Phase - 240V: 1Manual Switch Action: Auto/On
Pressure Switch Range: 4 to 45 psiPressure Switch Differential: 6 to 20 psi
Pressure Switch Factory On/Off Setting: 20/40 psiCountry of Origin (subject to change): Mexico

Product Description

Pressure Switch, Factory On/Off Setting 20/40 psi, Differential 6 to 20 psi, Range 4 to 45 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/On, Contact Form DPST, Action Standard, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Product Reviews