Pressure Switch, DPST, 5/10 psi, Diaphragm

DAYTON| Zoro #: G0609411| Mfr #: 2YCC9

$40.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0609411 Mfr #: 2YCC9
HP @ 3 Phase - 240V: 1Pressure Switch Electrical Contact Form: DPST
Pressure Switch Application: Water PumpPressure Switch Port Type: (1) Port, 1/4" FNPS
Pressure Switch Unloader: NoNEMA Rating: 1
Item: Pressure SwitchHP @ 1 Phase - 240V: 1
Manual Switch Action: Auto/OnPressure Switch Action: Reverse
Pressure Switch Range: 4 to 45 psiPressure Switch Differential: 6 to 20 psi
Pressure Switch Factory On/Off Setting: 10/5 psiCountry of Origin (subject to change): Mexico

Product Description

Pressure Switch, Factory On/Off Setting 5/10 psi, Differential 6 to 20 psi, Range 4 to 45 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/On, Contact Form DPST, Action Reverse, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Product Reviews