Shop Alternate Products
This Product is Discontinued
Dayton
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action (Discontinued)
Mfr # 2YCE3
Zoro # G1261732
This Product is Discontinued
Key Features
- Pressure Switch Application Water Pump
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 60/80 psi
- Pressure Switch Unloader No