Pressure Swtch, Revers, 20/40 psi, 1/4"FNPS

DAYTON| Zoro #: G0525777| Mfr #: 2YCD6

$34.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0525777 Mfr #: 2YCD6
HP @ 3 Phase - 240V: 1Pressure Switch Electrical Contact Form: DPST
Pressure Switch Application: Water PumpPressure Switch Port Type: (1) Port, 1/4" FNPS
Pressure Switch Unloader: NoNEMA Rating: 1
Item: Pressure SwitchHP @ 1 Phase - 240V: 1
Manual Switch Action: Auto/OnPressure Switch Factory On/Off Setting: 20/40 psi
Pressure Switch Action: StandardPressure Switch Range: 20 to 100 psi
Pressure Switch Differential: 20 to 30 psiCountry of Origin (subject to change): Mexico

Product Description

Pressure Switch, Factory On/Off Setting 20/40 psi, Differential 20 to 30 psi, Range 20 to 100 psi, Port Type 1-Port 1/4 In. FNPS, Manual Switch Action Auto/On, Contact Form DPST, Action Standard, Application Water Pump, Unloader No, NEMA Rating 1, Series 9013FRG, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 240V 1, Temp. Range -22 Degrees to 257 Degrees F, Standards UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified

Product Reviews