Pressure Washer Pump, 1500 PSI

DAYTON| Zoro #: G1940425| Mfr #: 1MDB2

$1836.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 8.9Crankcase: Precision Die CastHP Required @ 1500 PSI: 3.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1940425 Mfr #: 1MDB2
Length (In.): 8.9Crankcase: Precision Die Cast
HP Required @ 1500 PSI: 3.1Width (In.): 7.0
Max. Inlet Pressure (PSI): 100Hydraulic Motor PSI @ 3000 Pump PSI: -
Includes: -Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Driver Type: Electric MotorManifold Material: 316L Stainless Steel
HP Required @ 1000 PSI: 2.0Max. Fluid Temp. (F): 140
HP Required @ 4000 PSI: -Crankshaft: Hardened Steel
Plunger: CeramicHydraulic Motor PSI @ 1000 Pump PSI: -
Seal: Cotton Duct, Viton Seal PackingPump Head: 316 Stainless Steel
HP Required @ 3000 PSI: -Discharge Pressure (PSI): 1500
Flow Capacity (GPM): 3HP Required @ 2500 PSI: 5.2
RPM: 1750Features: -
HP Required @ 500 PSI: 1.0Type: Direct-Mount
Height (In.): 5.5Hydraulic Motor PSI @ 500 Pump PSI: -
Item: Pressure Plunger PumpHydraulic Motor PSI @ 2000 Pump PSI: -
HP Required @ 3500 PSI: -Outlet: -
Hydraulic Motor PSI @ 1500 Pump PSI: -Bearings: Premium Needle and Ball
Shaft Dia.: 5/8"Lubrication: Splash
Inlet Port (In.): 1/2 FConnecting Rod: Bronze
Discharge Port (In.): 3/8 FHP Required @ 2000 PSI: 4.1
Hydraulic Motor PSI @ 2500 Pump PSI: -HP Required @ 5000 PSI: -
Country of Origin (subject to change): Italy

Description

- HP Required @ 3500 PSI, Precision Die Cast Crankcase, Bronze Connecting Rod, 316 Stainless Steel Pump Head, Splash Lubrication, 4.1 HP Required @ 2000 PSI, 1.0 HP Required @ 500 PSI, 1750 RPM, Ceramic Plunger, Seal Cotton Duct, Viton Seal Packing, - HP Required @ 4000 PSI, Outlet -, Manifold Material 316L Stainless Steel, Electric Motor, Hydraulic Motor GPM -, Hydraulic Motor PSI @ 500 Pump PSI -, Hydraulic Motor PSI @ 1000 Pump PSI -, Hydraulic Motor PSI @ 1500 Pump PSI -

Reviews