KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Washer Pump, 1500 PSI

DAYTON| Zoro #: G2118514| Mfr #: 1MDB3

$2123.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Type: Belt-Drive
HP Required @ 500 PSI: 1.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118514 Mfr #: 1MDB3
Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling MistingType: Belt-Drive
HP Required @ 500 PSI: 1.4Max. Fluid Temp. (F): 140
Crankshaft: Hardened SteelConnecting Rod: Bronze
Crankcase: Precision Die CastHP Required @ 1000 PSI: 2.9
Discharge Port (In.): 3/8 FSeal: Cotton Duct, Viton Seal
Item: Pressure Plunger PumpInlet Port (In.): 1/2 F
HP Required @ 3000 PSI: 8.5Length (In.): 9.9
Flow Capacity (GPM): 4.2Driver Type: Electric Motor or Gasoline Engine
Width (In.): 7.7Pump Head: 316 Stainless Steel
Plunger: CeramicHP Required @ 2500 PSI: 7.2
HP Required @ 1500 PSI: 4.3RPM: 1750
Bearings: Premium Tapered RollerShaft Dia.: 24 mm
Manifold Material: 316 Stainless SteelDischarge Pressure (PSI): 1500
HP Required @ 2000 PSI: 5.8Lubrication: Splash
Height (In.): 4.9Max. Inlet Pressure (PSI): 100
Country of Origin (subject to change): Italy

Description

Pressure Washer Pump, Plunger, Shaft Dia. 24 mm, Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Seal Cotton Duct, Buna N Chevron and Lip Seal Packing, Premium Tapered Roller Bearings, Max. Fluid Temp. 140 F, Max. Inlet Pressure 100 PSI, Driver Type Pulley/Coupler, Bronze Connecting Rod, Precision Die Cast Crankcase, Discharge Pressure 1500 PSI, Manifold Material 316L SS, Ceramic Plunger, Splash Lubrication, Hardened Steel Crankshaft, 316L Stainless Steel Pump Head

Reviews