Pressure Washer Pump, 3 GPM, 1/2F x 3/8F

DAYTON| Zoro #: G1901496| Mfr #: 4WXX5

$531.20 /ea

This item ships free. Details.Standard ground shipping.
HP Required @ 1000 PSI: 2.1Manifold Material: Forged BrassDischarge Pressure (PSI): 3000
Save 15%. Sign up for Z-mail.


Zoro #: G1901496 Mfr #: 4WXX5
HP Required @ 1000 PSI: 2.1Manifold Material: Forged Brass
Discharge Pressure (PSI): 3000Lubrication: Splash
Max. Fluid Temp. (F): 140HP Required @ 1500 PSI: 3.1
Bearings: Needle/BallShaft Dia.: 1-1/8"
HP Required @ 500 PSI: 1.0Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Flow Capacity (GPM): 3Type: Direct-Mount
Pump Head: Forged BrassCrankshaft: Hardened Steel
Discharge Port (In.): 3/8 FSeal: Cotton Duct, Buna N Chevron and Lip Seal Packing
Connecting Rod: AluminumInlet Port (In.): 1/2 F
Height (In.): 6.8RPM: 1750
HP Required @ 2500 PSI: 5.1HP Required @ 3000 PSI: 6.2
Length (In.): 9.6Width (In.): 7.7
HP Required @ 2000 PSI: 4.1Max. Inlet Pressure (PSI): 50
Crankcase: Precision Die CastDriver Type: Electric Motor
Item: Pressure Plunger PumpPlunger: Ceramic
Country of Origin (subject to change): Italy


Pressure Washer Pump, Shaft Dia. 1 1/8 In., Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Needle/Ball Bearings, Max. Fluid Temp. 140 F, Max. Inlet Pressure 50 PSI, Electric Motor, Aluminum Connecting Rod, Precision Die Cast Crankcase, Discharge Pressure 3000 PSI, Manifold Material Forged Brass, Ceramic Plunger, Splash Lubrication, Hardened Steel Crankshaft, Forged Brass Pump Head