Pressure Washer Pump, 3000 PSI

DAYTON| Zoro #: G1961443| Mfr #: 1MDB4

$1333.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 12.0Crankcase: Precision Die CastHP Required @ 1500 PSI: 1.8 2.6 4.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1961443 Mfr #: 1MDB4
Length (In.): 12.0Crankcase: Precision Die Cast
HP Required @ 1500 PSI: 1.8 2.6 4.2Width (In.): 7.6
Max. Inlet Pressure (PSI): 100Hydraulic Motor PSI @ 3000 Pump PSI: 2550
Includes: -Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Driver Type: HydraulicManifold Material: Forged Brass
HP Required @ 1000 PSI: 1.2 1.8 2.7Max. Fluid Temp. (F): 140
Hydraulic Motor GPM: 5.4, 6.5, 7.1, 7.7HP Required @ 4000 PSI: -
Crankshaft: Hardened SteelPlunger: Ceramic
Hydraulic Motor PSI @ 1000 Pump PSI: 1000Seal: Cotton Duct, Buna N Chevron and Lip Seal Packing
Pump Head: Forged BrassHP Required @ 3000 PSI: 3.5 5.3 8.2
Discharge Pressure (PSI): 3000Flow Capacity (GPM): 234
HP Required @ 2500 PSI: 2.9 4.4 6.9RPM: 725 1088 1450
Features: 3-3/4" x 5" Bolt PatternHP Required @ 500 PSI: 0.6 0.9 1.4
Type: PlungerHeight (In.): 4.9
Hydraulic Motor PSI @ 500 Pump PSI: 800Item: Pressure Washer Pump
Hydraulic Motor PSI @ 2000 Pump PSI: 1500HP Required @ 3500 PSI: -
Outlet: -Hydraulic Motor PSI @ 1500 Pump PSI: 1200
Bearings: Premium Tapered RollerLubrication: Splash
Inlet Port (In.): 1/2 FConnecting Rod: Aluminum
Discharge Port (In.): 3/8 FHP Required @ 2000 PSI: 2.3 3.5 5.5
Hydraulic Motor PSI @ 2500 Pump PSI: 2020HP Required @ 5000 PSI: -
Country of Origin (subject to change): Italy

Description

- HP Required @ 3500 PSI, Precision Die Cast Crankcase, Aluminum Connecting Rod, Forged Brass Pump Head, Splash Lubrication, 2.3 3.5 5.5 HP Required @ 2000 PSI, 0.6 0.9 1.4 HP Required @ 500 PSI, 725 1088 1450 RPM, Ceramic Plunger, Seal Cotton Duct, Buna N Chevron and Lip Seal Packing, - HP Required @ 4000 PSI, Outlet -, Manifold Material Forged Brass, Hydraulic, Hydraulic Motor GPM 5.46.57.7, Hydraulic Motor PSI @ 500 Pump PSI 800, Hydraulic Motor PSI @ 1000 Pump PSI 1000

Reviews