Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pressure Washer Pump, 3000 PSI
  • Zoro #: G0263907
  • Mfr #: 5ZNU1
$751.87
  • Bearings: Ball
  • Height (In.): 5
  • Manifold Material: Forged Brass
See full product details
This item ships free.

Dayton #5ZNU1 Specifications

  • Zoro #: G0263907
  • Mfr #: 5ZNU1
Bearings: Ball Height (In.): 5
Manifold Material: Forged Brass Discharge Pressure (PSI): 3000
Lubrication: Oil Bath Discharge Port (In.): 3/8 F
HP Required @ 500 PSI: 1.4 Flow Capacity (GPM): 4
Features: Forged Brass Manifold Provides Corrosion Resistance For Long Term Use. High Grade Manifold Head Bolts For Added Safety Protection and Strength. Precision Diecast Crankcase For Maximum Heat Dissipation. Length (In.): 8.8
Driver Type: Electric Motor or Gasoline Engine Pump Head: Forged Brass
Includes: Manual Max. Fluid Temp. (F): 140
Shaft Dia.: 24 mm HP Required @ 1500 PSI: 4.2
Crankcase: Diecast Aluminum Max. Inlet Pressure (PSI): 100
Seal: Cotton Duct, Buna N Item: Pressure Plunger Pump
Type: Belt-Drive Inlet Port (In.): 1/2 F
Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting HP Required @ 2000 PSI: 5.5
Crankshaft: Hardened Steel Plunger: Ceramic
RPM: 1450 HP Required @ 1000 PSI: 2.8
Width (In.): 8.6 Connecting Rod: Aluminum
HP Required @ 2500 PSI: 6.9 HP Required @ 3000 PSI: 8.3
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Diecast Aluminum Crankcase, Aluminum Connecting Rod, Forged Brass Pump Head, Oil Bath Lubrication, 5.5 HP Required @ 2000 PSI, 1.4 HP Required @ 500 PSI, 1450 RPM, Ceramic Plunger, Seal Cotton Duct, Buna N, Manifold Material Forged Brass, Electric Motor or Gasoline Engine, Shaft Dia. 24 mm, 6.9 HP Required @ 2500 PSI, 4.2 HP Required @ 1500 PSI, 8.3 HP Required @ 3000 PSI, Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Dayton #5ZNU1