DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F

DAYTON| Zoro #: G0816891| Mfr #: 4WXV8

$473.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP Required @ 1000 PSI: 2.4
Manifold Material: Forged Brass
Discharge Pressure (PSI): 2500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816891 Mfr #: 4WXV8
HP Required @ 1000 PSI: 2.4Manifold Material: Forged Brass
Discharge Pressure (PSI): 2500Lubrication: Splash
Max. Fluid Temp. (F): 140HP Required @ 1500 PSI: 3.6
Bearings: Needle/BallShaft Dia.: 24 mm
HP Required @ 500 PSI: 1.2Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Flow Capacity (GPM): 3.5Type: Belt-Drive
Pump Head: Forged BrassCrankshaft: Hardened Steel
Discharge Port (In.): 3/8 FSeal: Cotton Duct, Buna N Chevron and Lip Seal Packing
Connecting Rod: AluminumInlet Port (In.): 1/2 F
Height (In.): 4.9RPM: 1750
HP Required @ 2500 PSI: 6.0Length (In.): 7.2
Width (In.): 7.9HP Required @ 2000 PSI: 4.8
Max. Inlet Pressure (PSI): 50Crankcase: Precision Die Cast
Driver Type: Electric Motor or Gasoline EngineItem: Pressure Plunger Pump
Plunger: CeramicCountry of Origin (subject to change): China

Description

Pressure Washer Pump, Shaft Dia. 24 mm, Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Needle/Ball Bearings, Max. Fluid Temp. 140 F, Max. Inlet Pressure 50 PSI, Electric Motor, Aluminum Connecting Rod, Precision Die Cast Crankcase, Discharge Pressure 2500 PSI, Manifold Material Forged Brass, Ceramic Plunger, Splash Lubrication, Hardened Steel Crankshaft, Forged Brass Pump Head

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews