Pressure Washer Pump, 3500 PSI

DAYTON| Zoro #: G2393352| Mfr #: 1MCY2

$1039.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 12.2Crankcase: Precision Die CastHP Required @ 1500 PSI: 8.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2393352 Mfr #: 1MCY2
Length (In.): 12.2Crankcase: Precision Die Cast
HP Required @ 1500 PSI: 8.2Width (In.): 9.7
Max. Inlet Pressure (PSI): 100Hydraulic Motor PSI @ 3000 Pump PSI: -
Includes: -Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Driver Type: Electric Motor or Gasoline EngineManifold Material: Forged Brass
HP Required @ 1000 PSI: 5.5Max. Fluid Temp. (F): 140
HP Required @ 4000 PSI: -Crankshaft: Hardened Steel
Plunger: CeramicHydraulic Motor PSI @ 1000 Pump PSI: -
Seal: Cotton Duct, Buna N Chevron and Lip Seal PackingPump Head: Forged Brass
HP Required @ 3000 PSI: 16.5Discharge Pressure (PSI): 3500
Flow Capacity (GPM): 8.0HP Required @ 2500 PSI: 13.7
RPM: 1750Features: -
HP Required @ 500 PSI: 2.7Type: Belt-Drive
Height (In.): 5.8Hydraulic Motor PSI @ 500 Pump PSI: -
Item: Pressure Plunger PumpHydraulic Motor PSI @ 2000 Pump PSI: -
HP Required @ 3500 PSI: 19.2Outlet: -
Hydraulic Motor PSI @ 1500 Pump PSI: -Bearings: Premium Tapered Roller
Shaft Dia.: 24 mmLubrication: Splash
Inlet Port (In.): 3/4 FConnecting Rod: Aluminum
Discharge Port (In.): 3/8 FHP Required @ 2000 PSI: 11.0
Hydraulic Motor PSI @ 2500 Pump PSI: -HP Required @ 5000 PSI: -
Country of Origin (subject to change): Italy

Description

Pressure Washer Pump, Plunger, Shaft Dia. 24 mm, Inlet Port (In.) 3/4 F, Discharge Port (In.) 3/8 F, Seal Cotton Duct, Buna N Chevron and Lip Seal Packing, Premium Tapered Roller Bearings, Max. Fluid Temp. 140 F, Max. Inlet Pressure 100 PSI, Driver Type Pulley/Coupler, Aluminum Connecting Rod, Precision Die Cast Crankcase, Discharge Pressure 3500 PSI, Manifold Material Forged Brass, Ceramic Plunger, Splash Lubrication, Hardened Steel Crankshaft, Forged Brass Pump Head

Reviews