Pressure Washer Pump, 4000 PSI

DAYTON| Zoro #: G1141007| Mfr #: 1MCX9

$565.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP Required @ 1000 PSI: 2.7
Manifold Material: Forged Brass
Discharge Pressure (PSI): 4000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141007 Mfr #: 1MCX9
HP Required @ 1000 PSI: 2.7Manifold Material: Forged Brass
Discharge Pressure (PSI): 4000Lubrication: Splash
Max. Fluid Temp. (F): 140HP Required @ 4000 PSI: 11.0
HP Required @ 1500 PSI: 4.1Bearings: Premium Tapered Roller
Shaft Dia.: 24 mmHP Required @ 500 PSI: 1.4
Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling MistingFlow Capacity (GPM): 4.0
Type: Belt-DrivePump Head: Forged Brass
Crankshaft: Hardened SteelDischarge Port (In.): 3/8 F
Seal: Cotton Duct, Buna N Chevron and Lip Seal PackingConnecting Rod: Bronze
Inlet Port (In.): 1/2 FHeight (In.): 4.9
RPM: 1750HP Required @ 2500 PSI: 6.9
HP Required @ 3500 PSI: 9.6HP Required @ 3000 PSI: 8.2
Length (In.): 9.9Width (In.): 7.6
HP Required @ 2000 PSI: 5.5Max. Inlet Pressure (PSI): 100
Crankcase: Precision Die CastDriver Type: Electric Motor or Gasoline Engine
Item: Pressure Plunger PumpPlunger: Ceramic
Country of Origin (subject to change): Italy

Description

Pressure Washer Pump, Plunger, Shaft Dia. 24 mm, Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Seal Cotton Duct, Buna N Chevron and Lip Seal Packing, Premium Tapered Roller Bearings, Max. Fluid Temp. 140 F, Max. Inlet Pressure 100 PSI, Driver Type Pulley/Coupler, Bronze Connecting Rod, Precision Die Cast Crankcase, Discharge Pressure 4000 PSI, Manifold Material Forged Brass, Ceramic Plunger, Splash Lubrication, Hardened Steel Crankshaft, Forged Brass Pump Head

Reviews