Pressure Washer Pump, 4000 PSI

DAYTON| Zoro #: G2254165| Mfr #: 1MCY8

$698.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length (In.): 9.7Crankcase: Precision Die CastHP Required @ 1500 PSI: 6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254165 Mfr #: 1MCY8
Length (In.): 9.7Crankcase: Precision Die Cast
HP Required @ 1500 PSI: 6.1Width (In.): 9.1
Max. Inlet Pressure (PSI): 100Hydraulic Motor PSI @ 3000 Pump PSI: -
Includes: -Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Driver Type: Gasoline EngineManifold Material: Forged Brass
HP Required @ 1000 PSI: 4.1Max. Fluid Temp. (F): 140
HP Required @ 4000 PSI: 16.4Crankshaft: Hardened Steel
Plunger: CeramicHydraulic Motor PSI @ 1000 Pump PSI: -
Seal: Cotton Duct, Buna N Chevron and Lip Seal PackingPump Head: Forged Brass
HP Required @ 3000 PSI: 12.3Discharge Pressure (PSI): 4000
Flow Capacity (GPM): 4HP Required @ 2500 PSI: 10.2
RPM: 3400Features: -
HP Required @ 500 PSI: 2.1Type: Direct-Mount
Height (In.): 5.9Hydraulic Motor PSI @ 500 Pump PSI: -
Item: Pressure Plunger PumpHydraulic Motor PSI @ 2000 Pump PSI: -
HP Required @ 3500 PSI: 14.3Outlet: -
Hydraulic Motor PSI @ 1500 Pump PSI: -Bearings: Premium Tapered Roller
Shaft Dia.: 1"Lubrication: Splash
Inlet Port (In.): 1/2 FConnecting Rod: Bronze
Discharge Port (In.): 3/8 FHP Required @ 2000 PSI: 8.2
Hydraulic Motor PSI @ 2500 Pump PSI: -HP Required @ 5000 PSI: -
Country of Origin (subject to change): Italy

Description

Pressure Washer Pump, Plunger, Shaft Dia. (In.) 1 Hollow Shaft, Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Seal Cotton Duct, Buna N Chevron and Lip Seal Packing, Premium Tapered Roller Bearings, Max. Fluid Temp. 140 F, Max. Inlet Pressure 100 PSI, Driver Type Gasoline Engine, Bronze Connecting Rod, Precision Die Cast Crankcase, Discharge Pressure 4000 PSI, Manifold Material Forged Brass, Ceramic Plunger, Splash Lubrication, Hardened Steel Crankshaft, Forged Brass Pump Head

Reviews