KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Washer Pump, 5 GPM, 1/2F x 3/8F

DAYTON| Zoro #: G1843581| Mfr #: 4WXW8

$681.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Port (In.): 1/2 F
RPM: 1526
HP Required @ 1500 PSI: 6.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843581 Mfr #: 4WXW8
Inlet Port (In.): 1/2 FRPM: 1526
HP Required @ 1500 PSI: 6.1Connecting Rod: Bronze
Driver Type: Electric Motor or Gasoline EngineHP Required @ 3000 PSI: 12.3
Plunger: CeramicShaft Dia.: 24 mm
Discharge Pressure (PSI): 4000Seal: Cotton Duct, Buna N Chevron and Lip Seal Packing
Lubrication: SplashHP Required @ 500 PSI: 1.7
Height (In.): 4.9Crankcase: Precision Die Cast
Flow Capacity (GPM): 5Type: Belt-Drive
Pump Head: Forged BrassWidth (In.): 7.6
HP Required @ 3500 PSI: 14.3Item: Pressure Plunger Pump
Crankshaft: Hardened SteelBearings: Taper
HP Required @ 4000 PSI: 16.4Length (In.): 9.9
Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling MistingHP Required @ 1000 PSI: 4.1
HP Required @ 2500 PSI: 10.2Max. Fluid Temp. (F): 140
Discharge Port (In.): 3/8 FManifold Material: Forged Brass
HP Required @ 2000 PSI: 8.2Max. Inlet Pressure (PSI): 50
Country of Origin (subject to change): Italy

Description

Pressure Washer Pump, Shaft Dia. 24 mm, Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Taper Bearings, Max. Fluid Temp. 140 F, Max. Inlet Pressure 50 PSI, Electric Motor, Bronze Connecting Rod, Precision Die Cast Crankcase, Discharge Pressure 4000 PSI, Manifold Material Forged Brass, Ceramic Plunger, Splash Lubrication, Hardened Steel Crankshaft, Forged Brass Pump Head

Reviews