Pressure Washer Pump, 5000 PSI

DAYTON| Zoro #: G0349517| Mfr #: 1MCY1

$1062.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP Required @ 1000 PSI: 3.8Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling MistingHeight (In.): 5.8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349517 Mfr #: 1MCY1
HP Required @ 1000 PSI: 3.8Application: High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Height (In.): 5.8Type: Belt-Drive
RPM: 1450Lubrication: Splash
Connecting Rod: AluminumInlet Port (In.): 1/2 F
Seal: Cotton Duct, Buna N W1 and W2 PackingHP Required @ 2000 PSI: 7.5
Hydraulic Motor PSI @ 1500 Pump PSI: -Manifold Material: Forged Brass
Outlet: -Plunger: Ceramic
Bearings: Premium Tapered RollerFlow Capacity (GPM): 5.5
Discharge Port (In.): 3/8 FHydraulic Motor PSI @ 500 Pump PSI: -
Width (In.): 9.7Hydraulic Motor PSI @ 1000 Pump PSI: -
HP Required @ 3500 PSI: 13.2Length (In.): 12.2
HP Required @ 5000 PSI: 18.9Features: -
Item: Pressure Plunger PumpMax. Fluid Temp. (F): 140
Driver Type: Electric Motor or Gasoline EngineHP Required @ 4000 PSI: 15.1
Hydraulic Motor PSI @ 2000 Pump PSI: -Includes: -
Pump Head: Forged BrassHydraulic Motor PSI @ 2500 Pump PSI: -
Shaft Dia.: 24 mmHP Required @ 3000 PSI: 11.3
Crankshaft: Hardened SteelHP Required @ 1500 PSI: 5.7
Max. Inlet Pressure (PSI): 100HP Required @ 2500 PSI: 9.4
Discharge Pressure (PSI): 5000Crankcase: Precision Die Cast
HP Required @ 500 PSI: 1.9Hydraulic Motor PSI @ 3000 Pump PSI: -
Country of Origin (subject to change): Italy

Description

Pressure Washer Pump, Plunger, Shaft Dia. 24 mm, Inlet Port (In.) 1/2 F, Discharge Port (In.) 3/8 F, Seal Cotton Duct, Buna N W1 and W2 Packing, Premium Tapered Roller Bearings, Max. Fluid Temp. 140 F, Max. Inlet Pressure 100 PSI, Driver Type Pulley/Coupler, Aluminum Connecting Rod, Precision Die Cast Crankcase, Discharge Pressure 5000 PSI, Manifold Material Forged Brass, Ceramic Plunger, Splash Lubrication, Hardened Steel Crankshaft, Forged Brass Pump Head

Reviews