- Home
- /
- Grounds & Outdoor
- /
- Pressure Washers & Accessories
- /
- Pressure Washer Pumps
- /
- Pressure Washer Pump, 9 GPM, 3/4F x 3/8F
Shop Alternate Products
This Product is Discontinued
A.R. North America
Pressure Washer Pump, 9 GPM, 3/4F x 3/8F (Discontinued)
Mfr # 4WXW9
Zoro # G1112946
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Belt-Drive
- Flow Capacity (GPM) 9 gpm
- RPM 1,750 RPM
- Shaft Dia. 24 mm
- Inlet Port (In.) 3/4 F
Customers Also Purchased
- Brand A.R. North America
-
MFR #
4WXW9
-
Zoro #
G1112946
- UPC # 190735337080
- Country of Origin Italy
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 24 mm |
Height (In.) | 7.0 in |
Length (In.) | 12.2 in |
Width (In.) | 9.7 in |
Discharge Connection Size | 3/8 in |
Overall Length | 12.2 in |
Shaft Outer Diameter | 24 mm |
Intake Connection Size | 3/4 in |
Overall Width | 9.7 in |
Overall Height | 7 in |
Details
Item | Pressure Plunger Pump |
Type | Belt-Drive |
Flow Capacity (GPM) | 9 gpm |
RPM | 1,750 RPM |
Inlet Port (In.) | 3/4 F |
HP Required @ 2000 PSI | 12.4 hp |
Discharge Pressure (PSI) | 3,000 psi |
Max. Inlet Pressure (PSI) | 50 psi |
Application | High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting |
HP Required @ 1000 PSI | 6.2 hp |
Max. Fluid Temp. (F) | 140 |
Crankcase | Precision Die Cast |
HP Required @ 3000 PSI | 18.5 hp |
Manifold Material | Forged Brass |
Crankshaft | Hardened Steel |
HP Required @ 1500 PSI | 9.3 hp |
Bearings | Taper |
Pump Head | Forged Brass |
HP Required @ 500 PSI | 3.1 hp |
Connecting Rod | Aluminum |
Driver Type | Electric Motor or Gasoline Engine |
Discharge Port (In.) | 3/8 Degrees F |
HP Required @ 2500 PSI | 15.4 hp |
Seal | Buna N Chevron and Lip Seal Packing, Cotton Duct |
Lubrication | Oil Bath |
Plunger | Ceramic |
Required Electric Motor Horsepower (Maximum) | 18 1/2 hp |
Crankcase Material | Die Cast Aluminum |
Number of Pistons | 3 |
Piston Design | Triplex |
Plunger Material | Ceramic |
Hydraulic Motor Pressure @ 2500 psi | Not Applicable |
Drive Type | Belt-Drive |
Shaft Type | Solid |
Pump Head Material | Forged Brass |
Operating Pressure (Maximum) | 3,600 psi |
Flange Type | Horizontal Plunger Pump |
Crankshaft Material | Hardened Steel |
Required Gasoline Engine Horsepower (Maximum) | 20 hp |
Discharge Pressure (Maximum) | 3,000 psi |
Hydraulic Motor Pressure @ 3000 psi | Not Applicable |
Discharge Port | 3/8 in BSP |
Shaft | 24 mm Solid |
Hydraulic Motor Pressure @ 1500 psi | Not Applicable |
Connecting Rod Material | Aluminum |
Hydraulic Motor Flow Rate (Maximum) | Not Applicable |
Discharge Connection Type | BSP |
Media Temperature (Maximum) | 140 Degrees F |
Seal Type | Chevron, Cotton Duct, Lip |
Hydraulic Motor Pressure @ 500 psi | Not Applicable |
Hydraulic Motor Pressure @ 2000 psi | Not Applicable |
Hydraulic Motor Pressure @ 1000 psi | Not Applicable |
Motor Speed (Maximum) | 1,750 RPM |
Flow Rate (Maximum) | 4.75 gpm |
Seal Material | Buna-N |
Intake Connection Type | BSP |
Bearing Type | Tapered Roller |
Flow Rate (Minimum) | 0.48 gpm |
Suction Port | 3/4 in BSP |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 4.75 gpm, Intake Connection Size 3/4 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,750 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 18 1/2 hp, Required Gasoline Engine Horsepower (Maximum) 20 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm