Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Proof Coil Chain, 1/2 in, 50 ft. L, 4500 lb

  • Zoro #: G0047209
  • Mfr #: 34RZ24

$362.84

  • For Lifting: No
  • Finish: Galvanized
  • Length: 50 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dayton #34RZ24 Specifications

  • Zoro #: G0047209
  • Mfr #: 34RZ24
For Lifting: No Finish: Galvanized
Length: 50 ft. Material: Q235 Steel
Standards: NACM Chain Item: Chain
Trade Size: 1/2" Welding Type: Welded
Item: Chain Chain Classification: Coil
Working Load Limit: 4500 lb. Grade: 30
Links per Foot: 6.7 Chain Link Style: Straight
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chain, Welding Type Welded, For Lifting No, Chain Link Style Straight, Grade 30, Chain Classification Coil, Trade Size 1/2 In., Length 50 ft., Working Load Limit 4500 lb., Finish Galvanized, Material Q235 Steel, Links per Foot 6.7, Standards NACM

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #34RZ24