KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, 20 In, 1/2 Bore, 2965 CFM

DAYTON| Zoro #: G1439514| Mfr #: 3GTF2

$121.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Propeller
CFM @ 0.375-In. SP: 1605
Remarks: View Catalog Page For Better Selection Criteria
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439514 Mfr #: 3GTF2
Item: PropellerCFM @ 0.375-In. SP: 1605
Remarks: View Catalog Page For Better Selection CriteriaCFM @ 0.125-In. SP: 2565
Required Motor HP: 1/4CFM @ 0.250-In. SP: 2058
Number of Set Screws: 2Blade Material: Spark Resistant Cast Aluminum
Dimension A (In.): 19-7/8Bore Dia. (In.): 1/2
Rotation: CW Facing DischargeMax. RPM: 1725
Pitch (Deg.): 13Dimension B (In.): 2-7/16
CFM @ 0.000-In. SP: 2965Number of Blades: 4
CFM @ 0.500-In. SP: 1230Propeller Dia. (In.): 20
Type: ReplacementCountry of Origin (subject to change): Taiwan, Province of China

Description

Propeller, Replacement, Propeller Dia 20 In, Bore Dia 1/2 In, Number of Blades 4, Blade Material Spark Resistant Cast Aluminum, Rotation Clockwise Facing Discharge, CFM @ 0.000-In. SP 2965

Reviews