Propeller, 20 In, 3/4 Bore, 4580 CFM

DAYTON| Zoro #: G1026505| Mfr #: 3GRE6

$118.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.250-In. SP: 3360Dimension A (In.): 19-7/8Number of Blades: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026505 Mfr #: 3GRE6
CFM @ 0.250-In. SP: 3360Dimension A (In.): 19-7/8
Number of Blades: 4Bore Dia. (In.): 3/4
Required Motor HP: 1/2Keyway (In.): 3/16 '' W and 3/32 '' D
Number of Set Screws: 2Blade Material: Spark Resistant Cast Aluminum
CFM @ 0.500-In. SP: 2325CFM @ 0.000-In. SP: 4580
Pitch (Deg.): 24Dimension B (In.): 2-7/16
Propeller Dia. (In.): 20Max. RPM: 1725
Rotation: CW Facing DischargeCFM @ 0.375-In. SP: 2840
Type: ReplacementCFM @ 0.125-In. SP: 3940
Item: PropellerRemarks: View Catalog Page For Better Selection Criteria
Country of Origin (subject to change): Taiwan, Province of China

Description

Propeller, Replacement, Propeller Dia 20 In, Bore Dia 3/4 In, Number of Blades 4, Blade Material Spark Resistant Cast Aluminum, Rotation Clockwise Facing Discharge, CFM @ 0.000-In. SP 4580

Reviews