Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Propeller, Dia 12 In, Bore Dia 5/16 In
  • Zoro #: G0292591
  • Mfr #: 2MXX9
$13.45
  • CFM @ 0.000-In. SP: 1000
  • Propeller Dia. (In.): 12
  • Type: Replacement
See full product details
Orders over $50 ship free.

Dayton #2MXX9 Specifications

  • Zoro #: G0292591
  • Mfr #: 2MXX9
CFM @ 0.000-In. SP: 1000 Propeller Dia. (In.): 12
Type: Replacement CFM @ 0.250-In. SP: -
Blade Height (In.): - CFM @ 0.375-In. SP: -
Remarks: View Catalog Page For Better Selection Criteria Dimension B (In.): -
Max. RPM: 1550 For Use With: -
Blade Material: Aluminum Number of Set Screws: 1
CFM @ 0.500-In. SP: - Required Motor HP: 1/50
Blade Width (In.): 2-1/8 Pitch (Deg.): 24
Required HP @ Higher RPM: - Bore Dia. (In.): 5/16
Item: Propeller RPM Low: -
RPM High: - Number of Blades: 5
CFM @ 0.125-In. SP: - Dimension A (In.): 2-1/8
Rotation: CW Facing Discharge Keyway (In.): -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Aluminum fan blades are essential components in a variety of HVAC and maintenance environments. Take a look at the features for Dayton Propeller. Number Of Blades: 5, Blade Material: Aluminum.

Reviews of Dayton #2MXX9