KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50000/80000 BtuH Convection Portable Gas Heater, LP

DAYTON| Zoro #: G2046405| Mfr #: 6BY73

$158.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 15-7/8"
Safety Features: Fuel Shut-off Device, Safety Tip Switch
Fuel Rate: 3.7 lb./hr.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046405 Mfr #: 6BY73
Width: 15-7/8"Safety Features: Fuel Shut-off Device, Safety Tip Switch
Fuel Rate: 3.7 lb./hr.Includes: 15 ft. Hose, Regulator
Min. Cylinder Size: NoneLength: 15-7/8"
Built-In Thermostat: NoHz: 60
Manufacturers Warranty Length: 1 yr.Item: Convection Portable Gas Heater
Features: One Hand Piezo Ignition, Continuously Variable Output, Fuel Shut-off DeviceBtuH Output: 50,000 to 80,000
Height: 18-1/2"Heating Area: 2000 sq. ft.
Gas Type: LPStandards: CSA
Country of Origin (subject to change): China

Description

Convection Portable Gas Heater, Gas Type LP, BtuH Output 50,000 to 80,000, Min. Cylinder Size None, Heating Area 2000 sq. ft., Fuel Rate 3.7 lb./hr., Built-In Thermostat No, Height 18-1/2 In., Width 15-7/8 In., Length 15-7/8 In., 60 Hz, Features One Hand Piezo Ignition, Continuously Variable Output, Fuel Shut-off Device, Safety Features Fuel Shut-off Device, Safety Tip Switch, Manufacturers Warranty Length 1 yr., Standards CSA, Includes 15 ft. Hose, Regulator

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews