KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Puller, Ratchet, Pull Cap 1700 3400 Lb

DAYTON| Zoro #: G0691144| Mfr #: 3AY61

$231.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hook Opening: 7/8"
Pull Capacity: 1700/3400 lb.
Manual Cable Hoist/Puller Item: Cable Ratchet Puller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0691144 Mfr #: 3AY61
Hook Opening: 7/8"Pull Capacity: 1700/3400 lb.
Manual Cable Hoist/Puller Item: Cable Ratchet PullerItem: Ratchet Puller
Ratchet: Positive LockingMin. Between Hooks: 17"
Cable or Rope Dia.: 1/4"Cable or Rope Length: 20/10 ft.
Hoist Mount: Hook Mounted - No TrolleyCountry of Origin (subject to change): China

Description

Cable Ratchet Puller, Pull Capacity 1700/3400 lb., Cable or Rope Length 20/10 ft., Min. Between Hooks 17 In., Cable or Rope Dia. 1/4 In., Hook Opening 7/8 In., Ratchet Positive Locking, Hoist Mount Hook Mounted - No Trolley

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews