KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulling Handle, Length 36 In

DAYTON| Zoro #: G0574646| Mfr #: 2TUP4

$31.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: 36" H Pulling Handle for use with No. 2TUP3
Overall Width: 3/8"
Country of Origin (subject to change): Taiwan, Province of China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574646 Mfr #: 2TUP4
Item: 36" H Pulling Handle for use with No. 2TUP3Overall Width: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

36 In. H Pulling Handle for use with No. 2TUP3, Overall Width 3/8 In.

Reviews