KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulling Handle, Length 37 In

DAYTON| Zoro #: G0630551| Mfr #: 2TUN7

$12.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: 37" H Pulling Handle
Country of Origin (subject to change): Taiwan, Province of China
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630551 Mfr #: 2TUN7
Item: 37" H Pulling HandleCountry of Origin (subject to change): Taiwan, Province of China

Description

37 In. H Pulling Handle

Reviews