Bronze/Brass 1-1/2 HP Centrifugal Pump 115/208-230V

DAYTON| Zoro #: G2434957| Mfr #: 2ZWT2

$718.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Buna-N, Carbon, Ceramic, Stainless Steel
Manufacturers Warranty Length: 1 yr.
Length: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434957 Mfr #: 2ZWT2
Seal Material: Buna-N, Carbon, Ceramic, Stainless SteelManufacturers Warranty Length: 1 yr.
Length: 15"Amps: 17/9.0-6.4
Inlet: 1-1/2" NPTAgency Compliance: c UL us
Height: 6"Width: 7-1/8"
Housing Material: Bronze, BrassHP: 1-1/2
GPM of Water @ 30 Ft. of Head: 94Phase: 1
Port Rotation: 4 Position IncrementsMotor Type: Capacitor Start
Best Efficiency Range GPM @ Head: 55 to 99 gpm @ 55 to 25 ft.Hz: 60
Max. Liquid Temp.: 200 Degrees FGPM of Water @ 10 Ft. of Head: 115
Wetted Materials: Bronze, Brass, Buna-N, Carbon, Ceramic, Stainless SteelMax. Case Pressure: 200 psi
GPM of Water @ 60 Ft. of Head: 40GPM of Water @ 15 Ft. of Head: 109
GPM of Water @ 50 Ft. of Head: 64GPM of Water @ 25 Ft. of Head: 99
GPM of Water @ 40 Ft. of Head: 81Max. Pressure: 29.00 psi
Motor Enclosure: ODPMax. Head: 67
Motor RPM: 3450Voltage: 115/208-230
Impeller Material: Bronze/BrassMax. Dia. Solids: 1/2"
Inlet Pressure: 200 psiIncludes: Manual
Frame: 56JGPM of Water @ 20 Ft. of Head: 104
Impeller Type: Semi OpenBearing Type: Ball
Item: Centrifugal PumpMax. Specific Gravity: 1.0
Outlet: 1-1/4" NPTDuty: Continuous
Country of Origin (subject to change): India

Description

Centrifugal Pump, 1-1/2 HP, 1 Phase, Voltage 115/208-230, 17/9.0-6.4 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Bronze, Brass, Impeller Type Semi Open, Impeller Material Bronze/Brass, Max. Head 67, GPM of Water @ 10 Ft. of Head 115, GPM of Water @ 15 Ft. of Head 109, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Length 15 In., Width 7-1/8 In., Height 6 In., 3450 Motor RPM, 60 Hz, Motor Type Capacitor Start

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews