Cast Iron 1-1/2 HP Straight Center Discharge Pump 115/230V

DAYTON| Zoro #: G0570193| Mfr #: 4RU75

$712.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Straight Center Discharge Pump
GPM of Water @ 70 Ft. of Head: 52
GPM of Water @ 60 Ft. of Head: 57
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570193 Mfr #: 4RU75
Item: Straight Center Discharge PumpGPM of Water @ 70 Ft. of Head: 52
GPM of Water @ 60 Ft. of Head: 57GPM of Water @ 110 Ft. of Head: 23
Max. Liquid Temp.: 225 Degrees FWetted Materials: Stainless Steel, Carbon, Cast Iron, Silicon Brass, Ceramic, Buna-N
Amps: 19.9/9.95Impeller Type: Closed
GPM of Water @ 90 Ft. of Head: 41Inlet: 1-1/4" NPT
GPM of Water @ 100 Ft. of Head: 35Max. Specific Gravity: 1
Best Efficiency Range GPM @ Head: 30 to 56 gpm @ 105 to 62 ft.GPM of Water @ 20 Ft. of Head: 70
Bearing Type: BallPort Rotation: 4 Positions
Outlet: 1" NPTGPM of Water @ 40 Ft. of Head: 66
Max. Pressure: 125 psiWidth: 7-13/16"
Motor Enclosure: ODPPhase: 1
Impeller Material: BrassHeight: 8-5/8"
Housing Material: Cast ironSeal Material: Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
GPM of Water @ 80 Ft. of Head: 48Max. Head: 118 ft.
Max. Case Pressure: 100 psiGPM of Water @ 30 Ft. of Head: 68
GPM of Water @ 50 Ft. of Head: 61Voltage: 115/230
Frame: 48YManufacturers Warranty Length: 1 yr.
Motor RPM: 3450HP: 1-1/2
Hz: 60Length: 13-3/4"
Country of Origin (subject to change): United States

Description

Straight Center Discharge Pump, 1-1/2 HP, 1 Phase, Voltage 115/230, 19.9/9.95 Amps, 60 Hz, Inlet 1-1/4 In. NPT, Outlet 1 In. NPT, Motor Enclosure ODP, Wetted Materials Stainless Steel, Carbon, Cast Iron, Silicon Brass, Ceramic, Buna-N, Impeller Material Brass, Housing Material Cast Iron, Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts, Max. Specific Gravity 1, Impeller Type Closed, Bearing Type Ball, Port Rotation 4 Positions

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews