BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Booster Pump, MultiStage, 1 1/2 HP, 4 Stage

DAYTON| Zoro #: G0667265| Mfr #: 5UXG2

$529.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps: 4.4-3.9/2.0
Outlet: 1" FNPT
GPM @ 20 PSI: 48
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0667265 Mfr #: 5UXG2
Amps: 4.4-3.9/2.0Outlet: 1" FNPT
GPM @ 20 PSI: 48Frame: 56J
Phase: 3GPM @ 80 PSI: 1.9
GPM @ 10 PSI: 52Hz: 60
Item: Multi-Stage Booster PumpManufacturers Warranty Length: 1 yr.
Wetted Materials: Cast Iron, Carbon/Ceramic, Buna N, Stainless SteelGPM @ 40 PSI: 38
HP: 1-1/2Voltage: 208-230/460
Max. Pressure: 81 psiHeight: 6-5/16"
Motor Enclosure: ODPWidth: 6-1/2"
Motor Type: Phase ThreeGPM @ 60 PSI: 23
Duty: ContinuousInlet: 1-1/4" FNPT
Housing Material: Cast ironMax. Dia. Solids: 5/64"
Impeller Type: ClosedIncludes: Manual
Max. Liquid Temp.: 194 Degrees FMax. Case Pressure: 150 psi
Seal Material: Carbon/Ceramic, Buna N, Stainless SteelMotor RPM: 3450
Impeller Material: Stainless SteelBest Efficiency GPM @ PSI: 35 @ 45
Agency Compliance: c UL usStages: 4
Motor Ambient Temp. Rating: 40 Degrees CBearing Type: Ball
Length: 18-1/2"Suction Lift: 5 ft. with a Foot Valve
Country of Origin (subject to change): India

Description

Horizontal Multi-Stage Booster Pump, 1-1/2 HP, 3 Phase, Voltage 208-230/460, 4.4-3.9/2.0 Amps, 1-1/4 In. FNPT Inlet, 1 In. FNPT Outlet, Stages 4, GPM @ 10 PSI 52, Max. Pressure 81 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 150 psi, Max. Liquid Temp. 194 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Motor Type Phase Three

Reviews