Stainless Steel 1-1/2 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G1464757| Mfr #: 2ZWU7

$738.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Specific Gravity: 1.0
Motor Type: 3-Phase
Outlet: 1-1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464757 Mfr #: 2ZWU7
Max. Specific Gravity: 1.0Motor Type: 3-Phase
Outlet: 1-1/4" NPTFrame: 56J
Best Efficiency Range GPM @ Head: 55 to 99 gpm @ 55 to 25 ft.Phase: 3
Hz: 60Item: Centrifugal Pump
Manufacturers Warranty Length: 1 yr.Port Rotation: 4 Position Increments
Max. Liquid Temp.: 200 Degrees FHeight: 6"
Voltage: 208-230/460Max. Pressure: 29.00 psi
HP: 1-1/2Motor Enclosure: ODP
GPM of Water @ 40 Ft. of Head: 81Amps: 4.4-3.9/2.0
Duty: ContinuousInlet: 1-1/2" NPT
Housing Material: Stainless steelMax. Dia. Solids: 1/2"
Max. Head: 67Impeller Type: Semi Open
Includes: ManualGPM of Water @ 50 Ft. of Head: 64
Max. Case Pressure: 200 psiMotor RPM: 3450
GPM of Water @ 20 Ft. of Head: 104Inlet Pressure: 200 psi
GPM of Water @ 15 Ft. of Head: 109GPM of Water @ 10 Ft. of Head: 115
Agency Compliance: c UL usGPM of Water @ 60 Ft. of Head: 40
Width: 7-1/8"GPM of Water @ 25 Ft. of Head: 99
Wetted Materials: Stainless Steel, Viton, Carbon, CeramicGPM of Water @ 30 Ft. of Head: 94
Impeller Material: Stainless SteelBearing Type: Ball
Length: 15"Seal Material: Viton, Carbon, Ceramic, Stainless Steel
Country of Origin (subject to change): India

Description

Centrifugal Pump, 1-1/2 HP, 3 Phase, Voltage 208-230/460, 4.4-3.9/2.0 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Stainless Steel, Impeller Type Semi Open, Impeller Material Stainless Steel, Max. Head 67, GPM of Water @ 10 Ft. of Head 115, GPM of Water @ 15 Ft. of Head 109, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Length 15 In., Width 7-1/8 In., Height 6 In., 3450 Motor RPM, 60 Hz, Motor Type 3-Phase

Reviews