Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G1674802| Mfr #: 2ZXJ8

$673.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impeller Type: Closed
Motor Type: ODP
Frame: 56J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674802 Mfr #: 2ZXJ8
Impeller Type: ClosedMotor Type: ODP
Frame: 56JHz: 60
GPM of Water @ 90 Ft. of Head: 32Height: 9"
Voltage: 208-230/460VACHP: 1-1/2
Impeller Material: Cast-ironDuty: Continuous
Housing Material: Cast ironMax. Liquid Temp.: 200 Degrees F
Max. Case Pressure: 200 psiMotor RPM: 3450
Inlet Pressure: 200 psiMotor Enclosure: ODP
GPM of Water @ 40 Ft. of Head: 78GPM of Water @ 60 Ft. of Head: 62
Width: 8-3/4"Bearing Type: Ball
Length: 15-3/4"Seal Material: Viton
Max. Specific Gravity: 1.0Amps: 4.4-3.9/2.0
Outlet: 1-1/4"Wetted Materials: Cast Iron, Viton, Carbon, Ceramic, SS
Includes: ManualItem: Centrifugal Pump
Manufacturers Warranty Length: 1 yr.Port Rotation: 4 Position Increments
GPM of Water @ 80 Ft. of Head: 43Max. Pressure: 47 psi
GPM of Water @ 15 Ft. of Head: 92Inlet: 1-1/2"
Max. Dia. Solids: 5/16"GPM of Water @ 50 Ft. of Head: 71
GPM of Water @ 70 Ft. of Head: 54GPM of Water @ 20 Ft. of Head: 90
GPM of Water @ 10 Ft. of Head: 94Agency Compliance: UL Approval in Motor
GPM of Water @ 25 Ft. of Head: 87Phase: 3
GPM of Water @ 30 Ft. of Head: 85Max. Head: 110 ft.
Country of Origin (subject to change): India

Description

Centrifugal Pump, Housing Material Cast Iron, 1-1/2 HP, 3 Phase, Voltage 208-230/460VAC, Amps 4.4-3.9/2.0, 60 Hz, Inlet 1-1/2 In., Outlet 1-1/4 In., Motor Enclosure ODP, 3450 Motor RPM, Motor Type ODP, Impeller Type Closed, Impeller Material Cast-Iron, Max. Dia. Solids 5/16 In., Seal Material Viton, Max. Liquid Temp. 200 Degrees F, Length 15-3/4 In., Width 8-3/4 In., Height 9 In., Includes Manual

Reviews