Cast Iron 1 HP Centrifugal Pump 115/230V

DAYTON| Zoro #: G2243412| Mfr #: 2ZXJ5

$620.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Impeller Type: Closed
Motor Type: ODP
Frame: 56J
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243412 Mfr #: 2ZXJ5
Impeller Type: ClosedMotor Type: ODP
Frame: 56JHz: 60
GPM of Water @ 90 Ft. of Head: 23Height: 8-1/2"
Voltage: 115/230VACHP: 1
Impeller Material: Cast-ironGPM of Water @ 100 Ft. of Head: 13
Duty: ContinuousHousing Material: Cast iron
Max. Liquid Temp.: 200 Degrees FMax. Case Pressure: 200 psi
Motor RPM: 3450Inlet Pressure: 200 psi
Motor Enclosure: ODPGPM of Water @ 40 Ft. of Head: 47
GPM of Water @ 60 Ft. of Head: 38Width: 8"
Bearing Type: BallLength: 16"
Seal Material: VitonMax. Specific Gravity: 1.0
Amps: 14.4/7.2Outlet: 1"
Wetted Materials: Cast Iron, Viton, Carbon, Ceramic, SSIncludes: Manual
Item: Centrifugal PumpManufacturers Warranty Length: 1 yr.
Port Rotation: 4 Position IncrementsGPM of Water @ 80 Ft. of Head: 28
Max. Pressure: 48 psiGPM of Water @ 15 Ft. of Head: 57
Inlet: 1-1/4"Max. Dia. Solids: 5/16"
GPM of Water @ 50 Ft. of Head: 43GPM of Water @ 70 Ft. of Head: 34
GPM of Water @ 110 Ft. of Head: 3GPM of Water @ 20 Ft. of Head: 55
GPM of Water @ 10 Ft. of Head: 59Agency Compliance: UL Approval in Motor
GPM of Water @ 25 Ft. of Head: 53Phase: 1
GPM of Water @ 30 Ft. of Head: 51Max. Head: 112 ft.
Country of Origin (subject to change): India

Description

Centrifugal Pump, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage 115/230VAC, Amps 14.4/7.2, 60 Hz, Inlet 1-1/4 In., Outlet 1 In., Motor Enclosure ODP, 3450 Motor RPM, Motor Type ODP, Impeller Type Closed, Impeller Material Cast-Iron, Max. Dia. Solids 5/16 In., Seal Material Viton, Max. Liquid Temp. 200 Degrees F, Length 16 In., Width 8 In., Height 8-1/2 In., Includes Manual

Reviews