THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cast Iron 1 HP Centrifugal Pump 115/230V

DAYTON| Zoro #: G0409096| Mfr #: 2ZXN2

$384.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Viton
Inlet: 1-1/4"
Height: 8-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409096 Mfr #: 2ZXN2
Seal Material: VitonInlet: 1-1/4"
Height: 8-1/2"Outlet: 1"
Housing Material: Cast ironHP: 1
Phase: 1GPM of Water @ 50 Ft. of Head: 43
Motor Type: ODPMax. Liquid Temp.: 200 Degrees F
GPM of Water @ 80 Ft. of Head: 28GPM of Water @ 90 Ft. of Head: 23
GPM of Water @ 25 Ft. of Head: 53Max. Pressure: 48 psi
Impeller Material: BrassGPM of Water @ 110 Ft. of Head: 3
Voltage: 115/230VACMax. Dia. Solids: 5/16"
Inlet Pressure: 200 psiIncludes: Manual
Hz: 60Amps: 14.4/7.2
Agency Compliance: UL Approval in MotorWidth: 8"
Length: 16"GPM of Water @ 30 Ft. of Head: 51
GPM of Water @ 100 Ft. of Head: 13Port Rotation: 4 Position Increments
GPM of Water @ 10 Ft. of Head: 59Wetted Materials: Cast Iron, Brass, Viton, Carbon, Ceramic, SS
Max. Case Pressure: 200 psiGPM of Water @ 60 Ft. of Head: 38
GPM of Water @ 15 Ft. of Head: 57Motor Enclosure: ODP
Max. Head: 112 ft.Motor RPM: 3450
GPM of Water @ 40 Ft. of Head: 47Manufacturers Warranty Length: 1 yr.
GPM of Water @ 70 Ft. of Head: 34Frame: 56J
GPM of Water @ 20 Ft. of Head: 55Impeller Type: Closed
Bearing Type: BallItem: Centrifugal Pump
Max. Specific Gravity: 1.0Duty: Continuous
Country of Origin (subject to change): India

Description

Centrifugal Pump, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage 115/230VAC, Amps 14.4/7.2, 60 Hz, Inlet 1-1/4 In., Outlet 1 In., Motor Enclosure ODP, 3450 Motor RPM, Motor Type ODP, Impeller Type Closed, Impeller Material Brass, Max. Dia. Solids 5/16 In., Seal Material Viton, Max. Liquid Temp. 200 Degrees F, Length 16 In., Width 8 In., Height 8-1/2 In., Includes Manual

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews