Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Booster Pump, Multi-Stage, 1 HP, 3 Stages

DAYTON| Zoro #: G1358131| Mfr #: 5UXG1

$454.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Amps: 3.7-3.2/1.6
Seal Material: Carbon/Ceramic, Buna N, Stainless Steel
GPM @ 20 PSI: 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358131 Mfr #: 5UXG1
Amps: 3.7-3.2/1.6Seal Material: Carbon/Ceramic, Buna N, Stainless Steel
GPM @ 20 PSI: 43Frame: 56J
Phase: 3GPM @ 10 PSI: 50
Hz: 60Item: Multi-Stage Booster Pump
Manufacturers Warranty Length: 1 yr.Wetted Materials: Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel
GPM @ 40 PSI: 27Height: 6-5/16"
Voltage: 208-230/460Max. Pressure: 59 psi
HP: 1Motor Enclosure: ODP
Width: 6-1/2"Motor Type: Phase Three
Duty: ContinuousInlet: 1-1/4" FNPT
Housing Material: Cast ironOutlet: 1" FNPT
Max. Dia. Solids: 5/64"Impeller Type: Closed
Includes: ManualMax. Liquid Temp.: 194 Degrees F
Max. Case Pressure: 150 psiLength: 18-1/8"
Motor RPM: 3450Best Efficiency GPM @ PSI: 31 @ 81
Agency Compliance: c UL usStages: 3
Motor Ambient Temp. Rating: 40 Degrees CBearing Type: Ball
Impeller Material: Stainless SteelSuction Lift: 5 ft. with a Foot Valve
Country of Origin (subject to change): India

Description

Horizontal Multi-Stage Booster Pump, 1 HP, 3 Phase, Voltage 208-230/460, 3.7-3.2/1.6 Amps, 1-1/4 In. FNPT Inlet, 1 In. FNPT Outlet, Stages 3, GPM @ 10 PSI 50, Max. Pressure 59 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 150 psi, Max. Liquid Temp. 194 Degrees F, Motor Enclosure ODP, Seal Material Carbon/Ceramic, Buna N, Stainless Steel, Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Motor Type Phase Three

Reviews