BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cast Iron 1 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G1027031| Mfr #: 2ZWP6

$455.53 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Specific Gravity: 1.0
Motor Type: 3-Phase
Outlet: 1-1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027031 Mfr #: 2ZWP6
Max. Specific Gravity: 1.0Motor Type: 3-Phase
Outlet: 1-1/4" NPTFrame: 56J
Phase: 3Hz: 60
Item: Centrifugal PumpManufacturers Warranty Length: 1 yr.
Port Rotation: 4 Position IncrementsBest Efficiency Range GPM @ Head: 45 to 77 gpm @ 45 to 20 ft.
Height: 6"Voltage: 208-230/460
Max. Pressure: 25.10 psiHP: 1
GPM of Water @ 15 Ft. of Head: 83Max. Liquid Temp.: 200 Degrees F
GPM of Water @ 40 Ft. of Head: 50Amps: 3.7-3.2/1.6
Duty: ContinuousInlet: 1-1/2" NPT
Housing Material: Cast ironMax. Dia. Solids: 1/2"
Max. Head: 58Impeller Type: Semi Open
Includes: ManualGPM of Water @ 50 Ft. of Head: 29
Max. Case Pressure: 200 psiMotor RPM: 3450
GPM of Water @ 20 Ft. of Head: 77Inlet Pressure: 200 psi
Motor Enclosure: ODPGPM of Water @ 10 Ft. of Head: 88
Agency Compliance: c UL usWidth: 7-1/8"
GPM of Water @ 25 Ft. of Head: 70Wetted Materials: Cast Iron, Buna-N, Carbon, Ceramic, Stainless Steel
GPM of Water @ 30 Ft. of Head: 64Impeller Material: Cast Iron
Bearing Type: BallLength: 14-5/8"
Seal Material: Buna-N, Carbon, Ceramic, Stainless SteelCountry of Origin (subject to change): India

Description

Centrifugal Pump, 1 HP, 3 Phase, Voltage 208-230/460, 3.7-3.2/1.6 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Cast Iron, Impeller Type Semi Open, Impeller Material Cast Iron, Max. Head 58, GPM of Water @ 10 Ft. of Head 88, GPM of Water @ 15 Ft. of Head 83, Seal Material Buna-N, Carbon, Ceramic, Stainless Steel, Length 14-5/8 In., Width 7-1/8 In., Height 6 In., 3450 Motor RPM, 60 Hz, Motor Type 3-Phase

Reviews