THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Stainless Steel 1 HP Centrifugal Pump 208-230/460V

DAYTON| Zoro #: G0394037| Mfr #: 2ZWU5

$730.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Viton, Carbon, Ceramic, Stainless Steel
Manufacturers Warranty Length: 1 yr.
Length: 14-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394037 Mfr #: 2ZWU5
Seal Material: Viton, Carbon, Ceramic, Stainless SteelManufacturers Warranty Length: 1 yr.
Length: 14-5/8"Amps: 3.7-3.2/1.6
Inlet: 1-1/2" NPTAgency Compliance: c UL us
Height: 6"Width: 7-1/8"
Housing Material: Stainless steelHP: 1
GPM of Water @ 30 Ft. of Head: 64Phase: 3
Port Rotation: 4 Position IncrementsMotor Type: 3-Phase
Best Efficiency Range GPM @ Head: 45 to 77 gpm @ 45 to 20 ft.Hz: 60
Max. Liquid Temp.: 200 Degrees FGPM of Water @ 10 Ft. of Head: 88
Wetted Materials: Stainless Steel, Viton, Carbon, CeramicMax. Case Pressure: 200 psi
Includes: ManualGPM of Water @ 15 Ft. of Head: 83
GPM of Water @ 50 Ft. of Head: 29GPM of Water @ 25 Ft. of Head: 70
GPM of Water @ 40 Ft. of Head: 50Max. Pressure: 25.10 psi
Motor Enclosure: ODPMax. Head: 58
Motor RPM: 3450Voltage: 208-230/460
Impeller Material: Stainless SteelMax. Dia. Solids: 1/2"
Inlet Pressure: 200 psiFrame: 56J
GPM of Water @ 20 Ft. of Head: 77Impeller Type: Semi Open
Bearing Type: BallItem: Centrifugal Pump
Max. Specific Gravity: 1.0Outlet: 1-1/4" NPT
Duty: ContinuousCountry of Origin (subject to change): India

Description

Centrifugal Pump, 1 HP, 3 Phase, Voltage 208-230/460, 3.7-3.2/1.6 Amps, Inlet 1-1/2 In. NPT, Outlet 1-1/4 In. NPT, Motor Enclosure ODP, Housing Material Stainless Steel, Impeller Type Semi Open, Impeller Material Stainless Steel, Max. Head 58, GPM of Water @ 10 Ft. of Head 88, GPM of Water @ 15 Ft. of Head 83, Seal Material Viton, Carbon, Ceramic, Stainless Steel, Length 14-5/8 In., Width 7-1/8 In., Height 6 In., 3450 Motor RPM, 60 Hz, Motor Type 3-Phase

Reviews